This product requires certification to purchase.

White Socket

You last purchased this on
 
SATCO

White Socket

  • Fast #
  • Part #S902433
  • Item #7183508
  • Manufacturer Part #90/2433
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SATCO

White Socket

  • Fast #
  • Part #S902433
  • Item #7183508
  • Manufacturer Part #90/2433
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 250
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • CRUus - Recognized Component
  • Medium to GU10 reducer
  • E26-GU10 (no locking feature)
  • 660W-250V
  • Requires Certification

Documents


Specifications

AMP:
2.64
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
1-1/4 in
ETL Listed:
No
Height:
1-1/4 in
Light Bulb Base Type:
GU10
UL Listed:
Yes
Volts:
250V
Watts:
660 W
Width:
1-1/4 in