8W 1-Light 19-1/2 in. Wall Sconce in Matte Black with Warm Brass
Abel 8W 1-Light 19-1/2 in. Wall Sconce in Matte Black with Warm Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The Savoy House Abel 1-light sconce flaunts a sleek and airy look that creates a robust presence in any space
- A tube of white opal glass is accentuated by ring accents and thoughtful hardware detailing in a rich combination of Matte Black with warm brass
- An integrated LED light source contributes to the sleek style
- Abel is 19.5 in in height, 5 in in width and extends 4 in from the wall
- Damp area rated
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Abel
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black/Warm Brass
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted, White Opal
- Height:
- 19-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 300
- Material:
- Glass, Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Suspended
- Watts:
- 8 W
- Width:
- 5 in