15 x 42 in. 7W 2-Tier 8-Light LED Contemporary and Modern Chandelier in Matte Black with Warm Brass
Ashor 15 x 42 in. 7W 2-Tier 8-Light LED Contemporary and Modern Chandelier in Matte Black with Warm Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Substantial in size and style, the Savoy House Ashor 8-light chandelier is designed to beautify large spaces with its geometric look and two-tone finish
- Sparkling faceted crushed crystal inside each light, illuminated by integrated LED, will truly wow anyone who sees it
- Ashor is 42" in width and has an Adjustable height ranging from 15" to 69"
- Comes with four 12" downrods and one 6" downrod, plus 80" of cord
Documents
Specifications
- Collection:
- Ashor
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black/Warm Brass
- Color Temperature:
- 3000
- Depth:
- 42 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 15 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Modern
- Lumens:
- 1550
- Material:
- Crystal, Metal
- Number of Lights:
- 8
- Number of Tiers:
- 2
- Size:
- 42 in x 15 in x 42 in
- Volts:
- 120V
- Watts:
- 7 W
- Width:
- 42 in