This product requires certification to purchase.

Burgess 8 Light 42" Wide Linear Chandelier

You last purchased this on
 
Savoy House

Burgess Burgess 8 Light 42" Wide Linear Chandelier

  • Fast #
  • Part #S1990841
  • Item #8482942
  • Manufacturer Part #1-990-8-41
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Savoy House

Burgess Burgess 8 Light 42" Wide Linear Chandelier

  • Fast #
  • Part #S1990841
  • Item #8482942
  • Manufacturer Part #1-990-8-41
4.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Simple, rustic style is yours with the unique Savoy House Burgess 8-light linear pendant
  • It features little more than bare bulbs suspended from cords wrapped around the bar, finished in Durango, but this minimal look makes a big impact! Linear pendant lights are ideal for use over rectangular dining room tables or kitchen islands, but you can also use them in living rooms, great rooms, over pool tables and in media rooms, too
  • Since the bulbs are exposed, try using stylized bulbs (not included) like tubular shape or Edison style for a different look! The Durango finish pairs nicely with black or bronze hardware, but also can mix with hardware in other finishes
  • Rustic, industrial and modern farmhouse style spaces are ideal choices for Burgess
  • When you choose a Savoy House lighting fixture, you can be certain you’ve selected a piece that will withstand the test of time.
  • It is LED Compatible
  • This item has an adjustable height, so you can hang it according to your requirement.
  • Requires Certification

Specifications

Collection:
Burgess
Color Finish Category:
Bronze Tones
Color Finish Name:
Durango
Dimmable:
Yes
Height:
38-1/4 in
Installation Type:
Ceiling Mount
Length:
42 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Industrial
Material:
Metal, Plastic
Material Type:
Nylon
Number of Lights:
8
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
5 in