60W 3-Light Medium E-26 Vanity Fixture in Black
Calhoun 60W 3-Light Medium E-26 Vanity Fixture in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Brighten up your bathroom vanity with the sleek look of the Savoy House Calhoun 3-light bath bar
- Its tapered clear glass shades and matte black finish make a perfect match
- It may be mounted as either uplight or downlight
- Bath bar lights are a classic choice for illuminating vanity mirrors in bathrooms big and small
- Because the bulbs are exposed, try using stylized bulbs (not included) such as Edison for a different look! The matte black finish can be paired with black hardware or mixed with hardware in other fixtures
- Calhoun is a smart choice for improving the lighting and look of any bathroom
- When you choose a Savoy House lighting fixture, you can be certain you’ve selected a piece that will withstand the test of time
- It is LED compatible
- UL damp listed
- Bath bar install direction: Reversible
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Calhoun
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 8-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Metal, Glass
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 60 W
- Width:
- 24 in