Calhoun 2 Light 32" Wide Bathroom Vanity Light
Calhoun Calhoun 2 Light 32" Wide Bathroom Vanity Light
Frequently Purchased Together
Product Details
Product Details
- Brighten up your bath with the sleek and contemporary look of the Calhoun bath bar
- The fixture’s frame has a rectangular wall plate, bold-lined light bar, and chunky, cylindrical bulb sockets -all with an elegant, brushed pewter-like, satin nickel finish
- The tapered cone shades are made of pristine, clear glass
- Altogether it has a stylish, clean, and neutral appearance that blends well with other hardware in your contemporary, modern, bohemian, or transitional decor
- Four 60W, E-style bulbs provide plenty of illumination above the vanity
- This Calhoun bath bar is 32” wide, 9” high, and extends 6.5” from the wall
- Plus, it may be mounted as either uplight or downlight: a superb and stylish choice for your bathroom or powder room.
- It is LED Compatible
- UL Damp Listed
Documents
Specifications
- Collection:
- Calhoun
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 8-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel, Glass
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 32 in