Clifton Single Light 15-1/4" Tall Wall Sconce
Clifton Clifton Single Light 15-1/4" Tall Wall Sconce
Frequently Purchased Together
Product Details
Product Details
- Put your bulb on full display like a piece of art in the Savoy House Clifton 1-light sconce
- Its slim and tall style features a frame that calls attention to the exposed light source, plus the bulb is included! Warm brass finish
- Sconces add a touch of style and light to any wall, including but certainly not limited to hallways, entryways, stairways, great rooms and dining rooms
- You will also often see a pair of sconces flanking a bathroom vanity mirror to provide an even, flattering wash of light
- The warm brass finish can be paired with brass hardware or mixed with hardware in other fixtures
- Add Clifton to contemporary style spaces or eclectic rooms with a little edge
- When you choose a Savoy House lighting fixture, you can be certain you’ve selected a piece that will withstand the test of time.
- It is LED Compatible
- Bath bar install direction: Reversible
Specifications
- Collection:
- Clifton
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Warm Brass
- Dimmable:
- Yes
- Height:
- 15-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 4-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Industrial
- Material:
- Steel
- Number Of Hours:
- 8760 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 4-1/2 in