Extension Rod in Sunset Bronze
Extension Rod in Sunset Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Extension rod finish will match fixture selection.
- It is LED Compatible
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Sunset Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 9-1/2 in
- Length:
- 1/2 in
- Material:
- Metal
- UL Listed:
- Yes
- UPC:
- 822920061561
- Volts:
- 120V
- Width:
- 1/2 in