This product requires certification to purchase.

Functional 1 Light Outdoor Ceiling Fixture from the Exterior Collection

You last purchased this on
 
Savoy House

Exterior Collections Functional 1 Light Outdoor Ceiling Fixture from the Exterior Collection

  • Fast #
  • Part #S52066BK
  • Item #8476488
  • Manufacturer Part #5-2066-BK
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Savoy House

Exterior Collections Functional 1 Light Outdoor Ceiling Fixture from the Exterior Collection

  • Fast #
  • Part #S52066BK
  • Item #8476488
  • Manufacturer Part #5-2066-BK
3.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Decorate your favorite outdoor spaces to bring a sense of style Al Fresco!
  • It is LED Compatible
  • This item has an adjustable height, so you can hang it according to your requirement.
  • UL Wet Listed
  • Requires Certification

Specifications

Collection:
Exterior Collections
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
Yes
Glass Type:
Frosted
Height:
5 in
Installation Type:
Ceiling Mount
Length:
9 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Metal, Glass, Aluminium
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
9 in