This product requires certification to purchase.

60W 1-Light 21 in. Wall Sconce

You last purchased this on
 
Savoy House

Fremont 60W 1-Light 21 in. Wall Sconce

  • Fast #
  • Part #S91011322
  • Item #9818016
  • Manufacturer Part #9-101-1-322
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Savoy House

Fremont 60W 1-Light 21 in. Wall Sconce

  • Fast #
  • Part #S91011322
  • Item #9818016
  • Manufacturer Part #9-101-1-322
4 out of 5 Customer Rating

X Points
Color Finish Name: Warm Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Slim and stylish!
  • This Fremont sconce packs a whole lot of textural interest into one slender silhouette
  • The round wall plate and light arm have double ring detailing and a warm brass finish
  • The long tail of that arm is made of clear glass, with a double ring of polished nickel above the glass ball finial
  • And the cylindrical shade is a lovely, soft white fabric
  • Altogether, it’s an elegant fixture that is a pleasure to have in your home
  • One 60W, C-style bulb fits within the shade of this 5" wide and 21" high sconce
  • It’s the perfect size to place alone, in pairs, or several grouped together, along the walls of your dining room, kitchen, living room, entryway, bedroom, bathroom, office, family room, media room, or hallway
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Fremont
Color Finish Category:
Brass Tones
Color Finish Name:
Warm Brass
Depth:
7 in
Dimmable:
Yes
Height:
21 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional
Material:
Fabric, Glass, Metal
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Suitable for Damp Locations/Suitable for Dry Locations
Volts:
120V
Wall Sconce Type:
Upward Arm
Watts:
60 W
Width:
5 in