This product requires certification to purchase.

Glenn Single Light 12" Tall Wall Sconce with a Metal Shade

You last purchased this on
 
Savoy House

Glenn Glenn Single Light 12" Tall Wall Sconce with a Metal Shade

  • Fast #
  • Part #S90901189
  • Item #8483502
  • Manufacturer Part #9-0901-1-89
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Savoy House

Glenn Glenn Single Light 12" Tall Wall Sconce with a Metal Shade

  • Fast #
  • Part #S90901189
  • Item #8483502
  • Manufacturer Part #9-0901-1-89
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Set a dramatic mood with the Glenn wall sconce
  • Whether you want the industrial-inspired chic of an old noir film, or the simple serenity of a country homestead novel, this fixture perfectly creates a classic scene right in your own home
  • The uncluttered details of the arm hardware and conical metal shade are an ideal fit for transitional, modern vintage, urban farmhouse, industrial, or loft-like decor styles
  • A high-quality matte black finish looks terrific now, and for years to come
  • The fixture is 7” wide by 12” high and holds a 60W E-style bulb
  • Plus, it’s adjustable: you can tilt the shade to place the light exactly where you want it
  • You’ll love the way this sconce’s subtle sophistication and streamlined casual style sets the stage in your living space.
  • It is LED Compatible
  • Bath bar install direction: Reversible
  • Requires Certification

Specifications

Collection:
Glenn
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Dimmable:
Yes
Height:
12 in
Installation Type:
Wall Mount
Length:
7 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Vintage
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
7 in