This product requires certification to purchase.

60W 2-Light Candelabra E-12 Incandescent Clear Glass Pendant in Natural Brass

You last purchased this on
 
Savoy House

Meridian 60W 2-Light Candelabra E-12 Incandescent Clear Glass Pendant in Natural Brass

  • Fast #
  • Part #SM70058NB
  • Item #8690752
  • Manufacturer Part #M70058NB
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Savoy House

Meridian 60W 2-Light Candelabra E-12 Incandescent Clear Glass Pendant in Natural Brass

  • Fast #
  • Part #SM70058NB
  • Item #8690752
  • Manufacturer Part #M70058NB
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Natural Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • It is LED compatible
  • This item has an adjustable height, so you can hang it according to your requirement
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Meridian
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear
Height:
18-19/50 in
Installation Type:
Stem Mount
Length:
15 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
C11
Light Bulb Style:
Flame
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Up Lighting
Lighting Style:
Industrial
Material:
Glass, Metal
Number of Lights:
3
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
15 in