Middleton 10 Light 45" Wide Taper Candle Chandelier
Middleton Middleton 10 Light 45" Wide Taper Candle Chandelier
Frequently Purchased Together
Product Details
Product Details
- Get comfortable modern farmhouse flair with this Savoy House Middleton 10-light chandelier
- It flaunts a visual, stylish open hoop design and a rich warm brass finish
- Chandeliers can be used in a wide variety of spaces. Because this chandelier is chain-hung, you can use as much or as little chain as you need to fit your specific hanging height needs, and it can be used on a sloped ceiling
- Since the bulbs are exposed, try using stylized bulbs (not included) like tubular shape or Edison style for a different look! The warm brass finish can be matched with brass hardware or mixed with hardware in other finishes
- The airy look of the Middleton is a great fit for farmhouse style, modern farmhouse style, transitional style and more
- When you choose a Savoy House lighting fixture, you can be certain you've selected a piece that will withstand the test of time.
- It is LED Compatible
- This item has an adjustable height, so you can hang it according to your requirement.
Specifications
- Collection:
- Middleton
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Warm Brass
- Dimmable:
- Yes
- Height:
- 32 in
- Installation Type:
- Ceiling Mount
- Length:
- 45 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 10
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 45 in