Monroe Single Light 20" Tall Wall Sconce
Monroe Monroe Single Light 20" Tall Wall Sconce
Frequently Purchased Together
Product Details
Product Details
- This Savoy House Monroe 1-light sconce features a long sleek body, a white fabric shade and a classy, visual contemporary silhouette
- Warm brass finish
- Sconces add a touch of style and light to any wall, including but certainly not limited to hallways, entryways, stairways, great rooms and dining rooms
- You will also often see a pair of sconces flanking a bathroom vanity mirror to provide an even, flattering wash of light
- Bulb not included
- The warm brass finish can be paired with brass hardware or mixed with hardware in other finishes
- Monroe is a perfect, comfortable addition to rooms of any style, especially transitional or classic
- It is LED Compatible
- Bath bar install direction: Up
Specifications
- Collection:
- Monroe
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Warm Brass
- Dimmable:
- Yes
- Height:
- 20 in
- Installation Type:
- Wall Mount
- Length:
- 5 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Bohemian
- Material:
- Steel, Fabric
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 5 in