1-Light 100W Adjustable Sconce with Plug in Warm Brass
Morland 1-Light 100W Adjustable Sconce with Plug in Warm Brass
Frequently Purchased Together
Product Details
Product Details
- The Morland 1-light adjustable sconce from Savoy House provides stylish, adjustable wall lighting
- It is finished in warm brass and can be used with the included cord and plug or hardwired
- An on-off switch is located on the backplate
- Bulb not included
- Adjustable sconces are a perfect idea for use at the bedside, taking the place of bedside table lamps, and are also ideal task lighting for living rooms and other spaces! The warm brass finish can be paired with brass hardware or mixed with hardware in other fixtures
- Morland works well in a variety of decor styles, including transitional and vintage-inspired
- When you choose a Savoy House lighting fixture, you can be certain you’ve selected a piece that will withstand the test of time.
- It is LED Compatible
- Bath bar install direction: Up
Specifications
- ADA Compliant:
- No
- Collection:
- Morland
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Warm Brass
- ETL Listed:
- No
- Height:
- 16 in
- Installation Type:
- Wall Mount
- Length:
- 13 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Vintage
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired, Corded Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6 in