This product requires certification to purchase.

Octave 3 Light 21" Wide Bathroom Vanity Light

You last purchased this on
 
Savoy House

Octave Octave 3 Light 21" Wide Bathroom Vanity Light

  • Fast #
  • Part #S840303BK
  • Item #8482423
  • Manufacturer Part #8-4030-3-BK
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Savoy House

Octave Octave 3 Light 21" Wide Bathroom Vanity Light

  • Fast #
  • Part #S840303BK
  • Item #8482423
  • Manufacturer Part #8-4030-3-BK
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The Octave 3-light bath bar from Savoy House has understated elegance
  • It features large curved shades of clear glass, minimal detailing and a matte black finish
  • It may be mounted as either uplight or downlight
  • Bath bar lights are a classic choice for illuminating vanity mirrors in bathrooms big and small
  • Because the bulbs are exposed, try using stylized bulbs (not included) such as Edison for a different look! The matte black finish can be paired with black hardware or mixed with hardware in other fixtures
  • Try the Octave with glam, transitional or contemporary style rooms for a chic look
  • When you choose a Savoy House lighting fixture, you can be certain you've selected a piece that will withstand the test of time.
  • It is LED Compatible
  • UL Damp Listed
  • Bath bar install direction: Reversible
  • Requires Certification

Specifications

Collection:
Octave
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
Yes
Glass Type:
Clear
Height:
9-1/2 in
Installation Type:
Wall Mount
Length:
20-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Steel, Glass
Number of Lights:
3
Power Source:
Hardwired
UL Listed:
Yes
Volts:
120V
Watts:
60 W