Octave 3 Light 15" Wide Pendant
Octave Octave 3 Light 15" Wide Pendant
Frequently Purchased Together
Product Details
Product Details
- Bold black color and a streamlined silhouette create an air of elegance and sophistication
- The matte black finish and clear glass shade go with absolutely everything: any color palette, other finishes, and many different decor styles
- Whether you have traditional, contemporary, transitional, vintage, modern farmhouse, industrial-inspired, or an eclectic mix in your home, you’ll love the way this Octave fixture stylishly blends in
- At 15” wide by 18” high, this pendant is a graceful, proportionate size-even when you group a few together
- The curved glass shade has a graceful, uncluttered look, and three E-style 60W bulbs provide lovely light in your dining area, living room, kitchen, entryway, bedroom, bathroom, or family room.
- It is LED Compatible
- This item has an adjustable height, so you can hang it according to your requirement.
Specifications
- Collection:
- Octave
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 18 in
- Installation Type:
- Ceiling Mount
- Length:
- 15 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 15 in