3-Light Semi-Flushmount Ceiling Fixture in English Bronze
Penrose 3-Light Semi-Flushmount Ceiling Fixture in English Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- This sleek, cylindrical Penrose 3-light ceiling semi-flush mount from Savoy House is an excellent choice for lovers of stylish modern design
- It features clear glass and is finished in bold English bronze
- Semi-flush mounts can be used on the ceiling of pretty much any interior room, including foyers, hallways, stairways, closets, bathrooms, bedrooms, kitchens and more! Bulbs not included
- Try using stylized bulbs like Edison or tubular bulbs for a different look! The English bronze finish can be matched with bronze hardware or mixed with hardware in other finishes
- Bring Penrose into rooms of any style, especially transitional or classic, for a big touch of lighting allure
- When you choose a Savoy House lighting fixture, you can be certain you've selected a piece that will withstand the test of time.
- It is LED Compatible
Documents
Specifications
- Collection:
- Penrose
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 14 in
- Installation Type:
- Ceiling Mount
- Length:
- 12-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 12-1/2 in