This product requires certification to purchase.

Rotterdam 4 Light 20" Wide Semi-Flush Ceiling Fixture

You last purchased this on
 
Savoy House

Rotterdam Rotterdam 4 Light 20" Wide Semi-Flush Ceiling Fixture

  • Fast #
  • Part #S616624322
  • Item #8482884
  • Manufacturer Part #6-1662-4-322
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Savoy House

Rotterdam Rotterdam 4 Light 20" Wide Semi-Flush Ceiling Fixture

  • Fast #
  • Part #S616624322
  • Item #8482884
  • Manufacturer Part #6-1662-4-322
3.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Geometric and eye-catching, the Rotterdam 4-light convertible pendant from Savoy House features curving, intersecting open ring of clear acrylic highlighted with hardware detailing in a rich warm brass finish
  • The open rings can be rotated to customize the look
  • You can hang this pendant from a sloped ceiling and its hanging height is adjustable
  • This fixture can even be used as a ceiling semi-flush mount, too! Pendants are very versatile and can be used in many different indoor spaces, including kitchens, foyers, offices, great rooms, bedrooms and even bathrooms
  • Since the bulbs are exposed, try using stylized bulbs (not included) like tubular shape or Edison style for a different look! The warm brass finish can be matched with brass hardware or mixed with hardware in other finishes
  • Rotterdam is perfectly suited for transitional, contemporary and glamorous style spaces
  • When you choose a Savoy House lighting fixture, you can be certain you've selected a piece that will withstand the test of time.
  • It is LED Compatible
  • This item has an adjustable height, so you can hang it according to your requirement.
  • Requires Certification

Specifications

Collection:
Rotterdam
Color Finish Category:
Brass Tones
Color Finish Name:
Warm Brass
Dimmable:
Yes
Height:
18 in
Installation Type:
Ceiling Mount
Length:
20 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
C11
Light Bulb Style:
Flame
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Material:
Steel, Plastic
Material Type:
Acrylic
Number of Lights:
4
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
20 in