60W 16-Light 2-Tier Incandescent Chandelier in Forged Iron
Salem 60W 16-Light 2-Tier Incandescent Chandelier in Forged Iron
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Able to illuminate a large space without looking imposing, the Salem collection relies on clean lines to make a decorative statement with a hint of handcraftsmanship
- The forged iron finish adds nostalgic charm to this double tier 16-light chandelier, which measures 18" high x 57" wide and is illuminated by 16 60-watt candelabra bulbs
-
Green
Documents
Specifications
- Collection:
- Salem
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Forged Iron
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 18 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Metal
- Number of Lights:
- 16
- Number of Tiers:
- 2
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 57 in