41 x 45 in. 60W 1-Tier 12-Light Incandescent Mid-century Modern Chandelier in Matte Black with Warm Brass
Santiago 41 x 45 in. 60W 1-Tier 12-Light Incandescent Mid-century Modern Chandelier in Matte Black with Warm Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Classic, iconic Sputnik style meets chic, modern crystal details in the stylish large-scale Savoy House Santiago 12-light chandelier
- Wands of crystal create a beautiful drum shade that allows for bright, unobscured light
- The matte black finish is accentuated by warm brass for extra boldness
- Santiago is 41" in height and 45" in diameter
- It uses twelve standard size bulbs of up to 60 watts per bulb
- Comes with 120" of chain and 144" of cord
Documents
Specifications
- Collection:
- Santiago
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black/Warm Brass
- Depth:
- 45 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Height:
- 41 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Mid-century Modern
- Material:
- Crystal, Metal
- Number of Lights:
- 12
- Number of Tiers:
- 1
- Size:
- 45 in x 41 in x 45 in
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 45 in