This product requires certification to purchase.

Sommerton 3 Light 24" Wide Pendant

You last purchased this on
 
Savoy House

Sommerton Sommerton 3 Light 24" Wide Pendant

  • Fast #
  • Part #S75014385
  • Item #8482405
  • Manufacturer Part #7-5014-3-85
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Savoy House

Sommerton Sommerton 3 Light 24" Wide Pendant

  • Fast #
  • Part #S75014385
  • Item #8482405
  • Manufacturer Part #7-5014-3-85
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Spherical and sophisticated! The Sommerton pendant has streamlined, understated style that blends well with transitional, contemporary, industrial-inspired, eclectic, and modern farmhouse decor
  • The single, large, half-globe shade has a textural, rubbed bronze finish all over the outside of the fixture, and a wonderful, gold leaf finish on the inside
  • Within the shade, three 60W, E-style bulbs provide plenty of illumination, reflecting off the gold leaf
  • This pendant is 24” wide and 15” high, with a 15 to 135” adjustable hanging height
  • It makes a bold design statement, with an uncluttered style that sets a serene mood -perfect for your dining room, kitchen, family room, foyer, living room, office, bedroom, stairway, or great room.
  • It is LED Compatible
  • This item has an adjustable height, so you can hang it according to your requirement.
  • Requires Certification

Specifications

Collection:
Sommerton
Color Finish Category:
Greys
Color Finish Name:
Rubbed Zinc/Silver Leaf
Dimmable:
Yes
Height:
15 in
Installation Type:
Ceiling Mount
Length:
24 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Industrial
Material:
Steel
Number of Lights:
3
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
24 in