Westbourne Single Light 12-3/4" Wide Pendant with White Opal Glass Shade
Westbourne Westbourne Single Light 12-3/4" Wide Pendant with White Opal Glass Shade
Frequently Purchased Together
Product Details
Product Details
- Vintage lighting style is updated for today's interiors in this Westbourne 1-light pendant by Savoy House
- A white opal glass shade is accentuated with thoughtful detailing and a rich warm brass finish
- Pendants are very versatile and can be used in many different indoor spaces, including kitchens, foyers, offices, great rooms, bedrooms and even bathrooms
- The hanging height is adjustable and it can be used on a sloped ceiling
- Bulb not included
- The warm brass finish can be matched with brass hardware or mixed with hardware in other finishes
- Westbourne pendants are a perfect match for transitional style rooms, but great for classic style as well! When you choose a Savoy House lighting fixture, you can be certain you've selected a piece that will withstand the test of time.
- It is LED Compatible
- This item has an adjustable height, so you can hang it according to your requirement.
Documents
Specifications
- Collection:
- Westbourne
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Warm Brass
- Dimmable:
- Yes
- Glass Type:
- White Opal
- Height:
- 16-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 12-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 12-3/4 in