Windham 6 Light 28" Wide Crystal Chandelier
Windham Windham 6 Light 28" Wide Crystal Chandelier
Frequently Purchased Together
Product Details
Product Details
- The Windham is a glamorous, modern pendant that brings a touch of luxury and elegance to your home
- The wide, textured hoop of the frame, down rods, and disc-shaped canopy have a golden and bright, warm brass finish
- This circular frame holds three descending tiers of gorgeous clear crystals
- The alternating oval and teardrop shapes of the crystals add wonderful texture and sparkle
- Six 60W, C-style bulbs within, provide beautiful illumination -overall a stunning choice for your glam, contemporary, or transitional decor style
- The pendant is 28” wide and 28” high: a perfect fit for your dining area, living room, foyer, great room, bedroom, stairway, kitchen, or family room.
- It is LED Compatible
- This item has an adjustable height, so you can hang it according to your requirement.
Specifications
- Collection:
- Windham
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Warm Brass
- Dimmable:
- Yes
- Height:
- 28 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Glam
- Material:
- Steel, Crystal
- Number of Lights:
- 6
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 28 in