This product requires certification to purchase.

1 L Antibacterial Foam Hand Wash

You last purchased this on
 
SC Johnson Professional

AgroBac™ PURE 1 L Antibacterial Foam Hand Wash

  • Fast #
  • Part #SAGB1L
  • Item #7483138
  • Manufacturer Part #AGB1L
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
SC Johnson Professional

AgroBac™ PURE 1 L Antibacterial Foam Hand Wash

  • Fast #
  • Part #SAGB1L
  • Item #7483138
  • Manufacturer Part #AGB1L
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Formulated for food handling environments where dirty or greasy hands are encountered e.g. food manufacturing/processing, catering and food service
  • Perfume-free and dye-free, will not taint food when used as an antibacterial handwashing. Suitable for all food handling environments
  • Formulated to remove greasy soilings, such as animal and vegetable oils and fats, as well as food mixes; gentle enough for everyday use
  • Ultrasonically sealed cartridges prevent the ingress of bacteria
  • Instant foam lather can be applied direct to dry hands before rinsing, saving approximately 45% of water consumption
  • Deb skin care step: Cleanse - Antibacterial
  • Locations of use: Food service and catering
  • Capacity: 1 liter
  • Requires Certification

Specifications

Application:
Food Processing, Foodservice
Capacity:
1 L
Collection:
AgroBac™ PURE
Color Finish Category:
Clear
Color Finish Name:
Clear
Green Seal Certified:
No
Package Quantity:
Case of 6
Size:
1 L