1.2 L Antibacterial Foam Hand Wash
AgroBac™ PURE 1.2 L Antibacterial Foam Hand Wash
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Formulated for food handling environments where dirty or greasy hands are encountered e.g. food manufacturing/processing, catering and food service
- Perfume-free and dye-free, will not taint food when used as an antibacterial handwashing. Suitable for all food handling environments
- Formulated to remove greasy soilings, such as animal and vegetable oils and fats, as well as food mixes; gentle enough for everyday use
- Ultrasonically sealed cartridges prevent the ingress of bacteria
- Instant foam lather can be applied direct to dry hands before rinsing, saving approximately 45% of water consumption
- Deb skin care step: Cleanse - Antibacterial
- Locations of use: Food service and catering
- Capacity: 1 (1000 mL) Cartridge
Specifications
- Application:
- Food Processing, Foodservice
- Capacity:
- 1.2 L
- Collection:
- AgroBac™ PURE
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Package Quantity:
- Case of 3
- Size:
- 1.2 L