This product requires certification to purchase.

1 L Antibacterial Foam Hand Wash (Case of 6)

You last purchased this on
 
SC Johnson Professional

Kindest Kare® Advanced 1 L Antibacterial Foam Hand Wash (Case of 6)

  • Fast #
  • Part #SANT1L
  • Item #7100507
  • Manufacturer Part #ANT1L
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SC Johnson Professional

Kindest Kare® Advanced 1 L Antibacterial Foam Hand Wash (Case of 6)

  • Fast #
  • Part #SANT1L
  • Item #7100507
  • Manufacturer Part #ANT1L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Perfumed, frequent use antibacterial hand wash
  • Skin cleanser and sanitizer in 1
  • Soap-free formulation with skin friendly pH value
  • Contains skin conditioners
  • Requires Certification

Documents


Specifications

Application:
Healthcare
Capacity:
1 L
Collection:
Kindest Kare® Advanced
Color Finish Category:
Clear
Color Finish Name:
Clear
Green Seal Certified:
No
Package Quantity:
Case of 6
Size:
1 L