1 gal Antibacterial Foam Hand Wash
Refresh™ 1 gal Antibacterial Foam Hand Wash
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A high quality antibacterial formula providing effective protection from common bacteria
- Contains Triclosan to fight bacteria growth, added moisturizers to keep hands healthy
- Rinses easily from the skin leaving no soapy residue
- No water need to create lather
- Contains skin conditioners to improve hydration and prevent drying of skin
- Ultrasonically sealed cartridges prevent the ingress of bacteria
- Only a small amount is required to provide effective skin cleansing
Specifications
- Application:
- Commercial
- Capacity:
- 1 gal
- Collection:
- Refresh™
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Green Seal Certified:
- No
- Package Quantity:
- Case of 4
- Size:
- 1 gal