2 L Foam Hand Wash (Case of 4)
Refresh™ Azure 2 L Foam Hand Wash (Case of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Highly quality silky smooth foam - provides a very pleasant hand washing experience and leaves skin fresh after use
- Pleasantly fragranced foam - universal fresh fragrance is suitable for both males and females
- Contains glycerin - a skin moisturizer to help improve skin hydration and prevent drying, leaving the skin feeling smooth and firm after use
Specifications
- Application:
- Hand Cleaning
- Capacity:
- 2 L
- Collection:
- Refresh™ Azure
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Green Seal Certified:
- Yes
- Package Quantity:
- Case of 4
- Size:
- 2 L