This product requires certification to purchase.

2 L Heavy Duty Hand Cleanser

You last purchased this on
 
SC Johnson Professional®

Stoko® Kresto® Classic 2 L Heavy Duty Hand Cleanser

  • Fast #
  • Part #SKCL2LT
  • Item #7566666
  • Manufacturer Part #KCL2LT
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
SC Johnson Professional®

Stoko® Kresto® Classic 2 L Heavy Duty Hand Cleanser

  • Fast #
  • Part #SKCL2LT
  • Item #7566666
  • Manufacturer Part #KCL2LT
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Use dispenser: 89808, 89806, 59808, 59806, 89741 6 per case
  • 2000ml Softbottle.
  • Requires Certification

Specifications

Application:
Heavy Duty
Capacity:
2 L
Collection:
Stoko® Kresto® Classic
Color Finish Category:
Neutrals
Color Finish Name:
Beige
Green Seal Certified:
No
Package Quantity:
Case of 6
Size:
2000 mL