Stokoderm® Sun Protect 30 PURE
Frequently Purchased Together
Product Details
Product Details
- Protects outdoor workers exposed to UVA & UVB sun rays
- Provides 30 times the skin’s normal protection against the sun’s UVB rays
- Withstands heavy perspiration or immersion in water
- Encourages regular use and does not affect dexterity with hand held tools
- Dye, color and perfume free, reducing the potential for allergic reaction and skin irritation
- Suitable for use on face
- Safe to be used by outdoor electricians wearing electrical insulating gloves
- SPF 30
Documents
Specifications
- Application:
- Outdoor
- Capacity:
- 1 L
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 6
- Product Type:
- Cream
- Size:
- 1 L