10 oz Multi-Surface, Restroom Cleaner & Disinfectant Concentrate (Case of 4)
TruShot™ 10 oz Multi-Surface, Restroom Cleaner & Disinfectant Concentrate (Case of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1344-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- One step disinfectant for non-porous surfaces
- One-Step disinfectant
- This product is on the EPA’s List N: Disinfectants for Use Against SARS-CoV-2 (COVID-19). EPA registration number: 6836-348
- Delivers up to 28 in-use quarts.
- Use with the TruShot 2.0™ trigger dispenser item 311981
- Pack Size: 10 fl. oz. (296 ml) Cartridge / 4 per Case
Documents
Specifications
- Collection:
- TruShot™
- Color Finish Name:
- Purple
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 6
- Size:
- 10 oz