10 oz Glass & Multi-Surface Cleaner Concentrate (Case of 4)
TruShot 2.0™ 10 oz Glass & Multi-Surface Cleaner Concentrate (Case of 4)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- A concentrated multi-surface cleaner in a portable, no-spill, 10 fl. oz. cartridge
- Integrated metering system in each cartridge provides worry-free dilution delivery
- Delivers up to 43 in-use quarts
- Use with the TruShot 2.0™ trigger dispenser item 311981
- Pack size: 10 fl. oz. (296 ml) cartridge / 4 per case
Documents
Specifications
- Application:
- Commercial, Food, Healthcare, Industrial
- Collection:
- TruShot 2.0™
- Color Finish Name:
- Clear
- Package Quantity:
- Case of 4
- Product Type:
- Glass Cleaner, Multi-Surface Cleaner
- Size:
- 10 oz