This product requires certification to purchase.

32 oz. Disinfectant Cleaner (Case of 8)

You last purchased this on
 
SC Johnson Professional®

Windex® 32 oz. Disinfectant Cleaner (Case of 8)

  • Fast #
  • Part #S322369
  • Item #10125693
  • Manufacturer Part #322369
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
SC Johnson Professional®

Windex® 32 oz. Disinfectant Cleaner (Case of 8)

  • Fast #
  • Part #S322369
  • Item #10125693
  • Manufacturer Part #322369
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Proven to kill the COVID-19 virus (SARS-CoV-2) on hard, non-porous surfaces
  • Kills 99.9% of viruses and bacteria when used as directed on hard, non-porous surfaces
  • To sanitize hard non-porous surfaces: Pre-clean visibly soiled areas
  • Spray surface until thoroughly wet
  • Allow surface to remain visibly wet for 10 seconds
  • Cleans and shines kitchen countertops, glass stove tops, glass microwave doors, restroom mirrors, glass shower doors and more!
  • Requires Certification

Documents


Specifications

Application:
Aluminum, Appliances, Ceramic Tile, Chrome, Countertop, Formica, Porcelain, Sinks, Stainless Steel
Collection:
Windex®
Package Quantity:
Case of 8
Product Type:
Disinfectant Cleaner
Size:
32 oz