This product requires certification to purchase.

10HP 3PH 230V MANU SEW PUMP SCAVENGER

You last purchased this on
 

Scavenger Series 10HP 3PH 230V MANU SEW PUMP SCAVENGER

  • Fast #
  • Part #A08736846
  • Item #5095025
  • Manufacturer Part #08736846
5 out of 5 Customer Rating
You last purchased this on
 

Scavenger Series 10HP 3PH 230V MANU SEW PUMP SCAVENGER

  • Fast #
  • Part #A08736846
  • Item #5095025
  • Manufacturer Part #08736846
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • The ABS Scavenger series are built tough to outlast the competition
  • The Scavenger series uses a patented Contra-Block® impeller which offers virtually clog free pumping
  • The ABS Scavenger series motors are oil filled for maximum motor cooling
  • Triple seals, dual mechanical and a lip seal
  • Requires Certification

Specifications

AMP:
28, 25.4
Collection:
Scavenger Series
Cord Length:
32 ft
Discharge:
4 in
Discharge Configuration:
Horizontal
End Connection 1:
Flanged
End Connections:
Flanged
Flow Rate:
625 gpm
Horsepower:
10 hp
Impeller:
Cast Iron
Material:
Cast Iron, Stainless Steel, Rubber
Material Type:
Buna-N
Maximum Temperature:
104
Power Source:
AC
Pump Application:
Self-priming
Pump Phase:
3
RPM:
1750
Volts:
208/230V