Carry Bag in Pink (Case of 1200)
Carry Bag in Pink (Case of 1200)
Frequently Purchased Together
Product Details
Product Details
- Single-use bag for sanitary pads, tampons, panty liners and wipes
- Contemporary pink on pink flower pattern masks the contents
- Easy 4" handle-tie closures help completely conceal contents
- Pleasant fresh fragrance
- Built-in antimicrobial agents inhibit the growth of odor-causing bacteria
- Interleave folded in refill box for easy dispensing
Documents
Specifications
- Color Finish Category:
- Pinks
- Color Finish Name:
- Pink
- Material:
- Plastic
- Material Type:
- HDPE
- Package Quantity:
- Case of 1200
- Width:
- 3-19/50 in