This product requires certification to purchase.

SCENSIBLES RECEPT LINER BAG 10X4X12

You last purchased this on
 
Scensibles

SCENSIBLES RECEPT LINER BAG 10X4X12

  • Fast #
  • Part #HLBM500HD
  • Item #9588966
  • Manufacturer Part #LBM500HD
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Scensibles

SCENSIBLES RECEPT LINER BAG 10X4X12

  • Fast #
  • Part #HLBM500HD
  • Item #9588966
  • Manufacturer Part #LBM500HD
3.8 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Frosted bags mask contents, yet let cleaning staff see inside to avoid potential needle sticks
  • .47 mil/12 micron high density polyethylene is resistant to tears and punctures from sharps
  • Leak proof
  • Pleasant fresh fragrance
  • Built-in antimicrobial agents inhibit the growth of odor causing bacteria
  • Strong and flexible to conform to the receptacle to completely conceal waste
  • Requires Certification

Documents


Specifications

Color Finish Name:
Frosted Clear
Material:
Plastic
Material Type:
HDPE