This product requires certification to purchase.

Pink Sands 100 ml Fragrance Oil

ScentBridge

ScentNote™ Pink Sands 100 ml Fragrance Oil

  • Fast #
  • Part #SPISA0100
  • Item #10844180
  • Manufacturer Part #PISA0100
5 out of 5 Customer Rating
Brand image
ScentBridge

ScentNote™ Pink Sands 100 ml Fragrance Oil

  • Fast #
  • Part #SPISA0100
  • Item #10844180
  • Manufacturer Part #PISA0100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • It's an exotic island escape in this beautiful mix of bright citrus, sweet florals and spicy vanilla. With odor neutralizer that is effective in addressing malodor from cigarettes, marijuana, moisture, etc.
  • Top: Citrus, Melon, Berry
  • Middle: Osmanthus
  • Bottom: Spicy Vanilla, Musk, Woody Notes
  • Requires Certification

Specifications

Brand Model Compatibility:
ScentNote
Capacity:
100 ml
Collection:
ScentNote™
Color Finish Category:
Blues
Color Finish Name:
Blue
Size:
100 ml