This product requires certification to purchase.

Scented Baby Wipes Refill in White

You last purchased this on
 

Scented Baby Wipes Refill in White

  • Fast #
  • Part #RPBWSR80
  • Item #4441407
  • Manufacturer Part #RPP RPBWSR-80
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 

Scented Baby Wipes Refill in White

  • Fast #
  • Part #RPBWSR80
  • Item #4441407
  • Manufacturer Part #RPP RPBWSR-80
3.1 out of 5 Customer Rating

X Points
per CASE
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Extra soft wipes premoistened with a gentle cleansing solution and aloe vera
  • Clinically tested for mildness
  • Pop-up resealable pouch for convenient dispensing
  • Hypoallergenic, alcohol free
  • Requires Certification

Specifications

Application:
General Purpose
Color Finish Category:
Whites
Color Finish Name:
White
Length:
7-7/8 in
Width:
7 in