Anchor Kit
AK3 Anchor Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Four polyester sling style, over-the-tank tie-down straps
- Eight heavy duty galvanized jaw-jaw turnbuckles
- Two CSI concrete deadmen anchors to be provided by installer
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- GB-1000, GB-1500, GGI-750, GGI-1000, GGI-1500
- CSA Certified:
- CSA B481.1
- Collection:
- AK3
- IAPMO Listed:
- Yes
- Material:
- Steel, Plastic
- Material Type:
- Polyester
- Product Type:
- Anchor Kit