This product requires certification to purchase.

Anchor Kit

You last purchased this on
 
Schier

Anchor Kit

Brand image
You last purchased this on
 
Schier

Anchor Kit

  • Fast #
  • Part #S802000101
  • Item #8329131
  • Manufacturer Part #8020-001-01
3.4 out of 5 Customer Rating

X Points
$634.53
Call for Pricing
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Four polypropylene sling style tie-down straps
  • Two aluminum anchor plates (hold-down force achieved by backfill weight)
  • Requires Certification

Specifications

Brand Model Compatibility:
GB-250, GB-50, GB-500, GB-75
CSA Certified:
CSA B481.1
IAPMO Listed:
Yes
Length:
21-1/4 in
Material:
Stainless Steel, Aluminum, Plastic
Material Type:
Polypropylene
Product Type:
Anchor Kit
Width:
19-1/2 in



Customers Also Bought
1–6 of 18 items
Part #S802000501
Item #8329133
5 out of 5 Customer Rating
Requires Certification
Part #S405500902
Item #7928615
5 out of 5 Customer Rating
Requires Certification
Part #S802000601
Item #8329132
4.5 out of 5 Customer Rating
Requires Certification
Part #S405500102
Item #8329136
5 out of 5 Customer Rating
Requires Certification
Part #S405500702
Item #8329142
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S405500102
Item #8329136
5 out of 5 Customer Rating
Requires Certification
Part #S406500105
Item #8329128
4 out of 5 Customer Rating
Requires Certification
Part #S406000104
Item #8329141
4.5 out of 5 Customer Rating
Requires Certification
Part #S407000104
Item #8329129
4.1 out of 5 Customer Rating
Requires Certification
Part #S404500102
Item #8329161
3.7 out of 5 Customer Rating
Requires Certification
Part #S840001102
Item #8329150
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing