Riser
FCR1 Riser
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 10-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lightweight polyethylene
- Stack a maximum of two FCR1 risers to create a total height of 25" (sold individually)
- Topmost riser may be cut based on your determined riser height
Specifications
- Brand Model Compatibility:
- GB1, GB2, GB3
- CSA Certified:
- CSA B481.1
- Collection:
- FCR1
- Fitting Size 1:
- 21-1/2 in
- Fitting Size 2:
- 21-7/8 in
- Fitting Sizes:
- 21-1/2 in x 21-7/8 in
- Height:
- 12-3/4 in
- IAPMO Listed:
- Yes
- Material:
- Plastic, Rubber
- Material Type:
- EPDM, Polyethylene, Polypropylene
- Product Type:
- Riser
- Width:
- 23-3/4 in