Riser
FCR2 Riser
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Field adjustable riser system
- Eliminates the cost, lead time, and submittal process of custom extensions
- Measure, cut and assemble riser in the field for perfect finished grade
- Lightweight polyethylene
- Stack a maximum of three FCR2 risers to create a total height of 94" (sold individually)
- Topmost riser may be cut based on your determined riser height
- Includes two riser halves to be assembled in the field
Specifications
- Brand Model Compatibility:
- GB-50, GB-75, GB-250, GB-500, GB-1000, GB-1500, SI-50, SI-75, SI-250, SI-500, SV24, SV24-O, FS-DUO
- CSA Certified:
- CSA B481.1
- Collection:
- FCR2
- Fitting Size 1:
- 24-3/16 in
- Fitting Size 2:
- 23 in
- Fitting Sizes:
- 24-3/16 in x 23 in
- Height:
- 32-1/2 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- Polypropylene, Silicone
- Product Type:
- Riser
- Width:
- 27-1/2 in