This product requires certification to purchase.

100 to 200 gpm Grease Interceptor

You last purchased this on
 
Schier

Great Basin™ 100 to 200 gpm Grease Interceptor

Brand image
You last purchased this on
 
Schier

Great Basin™ 100 to 200 gpm Grease Interceptor

  • Fast #
  • Part #S405500702
  • Item #8329142
  • Manufacturer Part #4055-007-02
5 out of 5 Customer Rating

X Points
$5,804.86
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Best-in-class certified grease capacity
  • 25% kitchen solids capacity
  • No flow control required, first in the industry certified to Type D of the ASME standard
  • Safety Star™ access restrictor prevents accidental entry
  • Rugged polyethylene tank
  • Fits through 36" doorways
  • Cast iron covers for outdoor installations, H-20 rated
  • Uses FCR2 field cut riser system for below-grade installations
  • Uses CA2 adapter for below-grade installations with 24" corrugated pipe risers
  • Requires Certification

Specifications

CSA Certified:
CSA B481.1
Capacity:
1895 lb;1196 lb Grease;69 gal Solid;277 gal Liquid
Collection:
Great Basin™
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Flow Rate:
100 gpm - 200 gpm
Height:
44 in
IAPMO Listed:
Yes
Length:
87 in
Material:
Plastic
Material Type:
HDPE, Polyethylene
Product Type:
Grease Interceptor
Width:
33 in



Customers Also Bought
1–6 of 18 items
Part #S405500102
Item #8329136
5 out of 5 Customer Rating
Requires Certification
Part #S408500201
Item #10030628
5 out of 5 Customer Rating
Requires Certification
Part #S404500702
Item #8329149
3.3 out of 5 Customer Rating
Requires Certification
Part #S802000101
Item #8329131
3.4 out of 5 Customer Rating
Requires Certification
Part #S407500101
Item #8329145
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S405500102
Item #8329136
5 out of 5 Customer Rating
Requires Certification
Part #S406000104
Item #8329141
4.5 out of 5 Customer Rating
Requires Certification
Part #S407000104
Item #8329129
4.1 out of 5 Customer Rating
Requires Certification
Part #S404500102
Item #8329161
3.7 out of 5 Customer Rating
Requires Certification
Part #S404500702
Item #8329149
3.3 out of 5 Customer Rating
Requires Certification
Part #S406500105
Item #8329128
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing