This product requires certification to purchase.
35 to 50 gpm Grease Interceptor
You last purchased this on
Schier
Great Basin™ 35 to 50 gpm Grease Interceptor
slide 1
slide 1
You last purchased this on
Schier
Great Basin™ 35 to 50 gpm Grease Interceptor
- Fast #
- Part #S406500105
- Item #8329128
- Manufacturer Part #4065-001-05
4 out of 5 Customer Rating
X
Points
$1,147.25
Call for Pricing
Log in or Create Account
Log in or Create an Account to see product availability.
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Purchase history
Schier
Great Basin™
35 to 50 gpm Grease Interceptor
4065-001-05
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
- Rugged polyethylene tank
- Built-in Flow Control Cartridge™, easy to remove for cleaning
- Compact design that installs under sinks, on the floor, or buried below grade
- Built-in triple outlet for installation flexibility
- Includes fittings to connect to 2,” 3", or 4" pipe
- Uses FCR1 field cut riser system for a maximum extension of 25"
-
Requires Certification
Specifications
- ASME:
- ASME A112.14.3
- CSA Certified:
- CSA B481.1
- Capacity:
- 130.5 lb;127.6 lb Grease;1.8 gal Solid;20 gal Liquid
- Collection:
- Great Basin™
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Flow Rate:
- 35 gpm - 50 gpm
- Height:
- 13-3/4 in
- IAPMO Listed:
- Yes
- Length:
- 35 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Grease Interceptor
- Width:
- 23 in
Customers Also Bought
1–6 of 18 items
Part #S801000501
Item #8329153
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #S840001102
Item #8329150
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #S406000104
Item #8329141
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #IBADGER5WC
Item #2016678
3.7 out of 5 Customer Rating
Requires Certification
Points
$159.00
EACH
Part #S407000104
Item #8329129
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #S402500901
Item #8329155
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #S404500102
Item #8329161
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #S408500201
Item #10030628
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #S801000601
Item #8329151
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #S405500102
Item #8329136
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #S408000201
Item #8329139
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #S802000501
Item #8329133
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #S802000101
Item #8329131
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #S404500702
Item #8329149
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #S405500902
Item #7928615
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #S802000601
Item #8329132
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #S405500702
Item #8329142
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #S407500101
Item #8329145
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
You May Also Like
1–6 of 18 items
Part #S405500102
Item #8329136
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #S406000104
Item #8329141
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #S407000104
Item #8329129
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #S404500102
Item #8329161
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #S404500702
Item #8329149
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #S405500902
Item #7928615
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #S402500901
Item #8329155
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #S408000201
Item #8329139
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #S405500702
Item #8329142
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #S407500101
Item #8329145
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #S802000101
Item #8329131
3.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #S840001102
Item #8329150
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #S801000501
Item #8329153
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #S801000601
Item #8329151
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #S802000501
Item #8329133
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #S802000601
Item #8329132
4.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #S806400101
Item #8368242
4 out of 5 Customer Rating
Requires Certification
Points
$1,395.51
EACH
Part #S806500101
Item #8368250
5 out of 5 Customer Rating
Requires Certification
Points
$521.20
EACH
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing