Grease Interceptor
Great Basin™ Grease Interceptor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Best-in-class certified grease capacity
- 25% kitchen solids capacity
- No flow control required, first in the industry certified to Type D of the ASME standard
- Safety Star™ access restrictor prevents accidental entry
- Rugged polyethylene tank
- Fits through 36" doorways
- Cast iron covers for outdoor installations, H-20 rated
- Composite covers for indoor installations, traffic load rated
- Uses CA2 adapter for below-grade installations with 24" corrugated pipe risers
Specifications
- ASME:
- ASME A112.14.3
- CSA Certified:
- CSA B481.1
- Capacity:
- 1751 lb;1196 lb Grease;21 gal Solid;275 gal Liquid
- Collection:
- Great Basin™
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Flow Rate:
- 100 gpm - 200 gpm
- Height:
- 51-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 68 in
- Material:
- Composite, Plastic
- Material Type:
- Polyethylene
- Product Type:
- Grease Interceptor
- Width:
- 33-1/2 in