This product requires certification to purchase.

Grease Interceptor

You last purchased this on
 
Schier

Great Basin™ Grease Interceptor

  • Fast #
  • Part #S406000104
  • Item #8329141
  • Manufacturer Part #4060-001-04
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Schier

Great Basin™ Grease Interceptor

  • Fast #
  • Part #S406000104
  • Item #8329141
  • Manufacturer Part #4060-001-04
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 10
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Rugged polyethylene tank
  • Built-in Flow Control Cartridge™, easy to remove for cleaning
  • Compact design that installs under sinks, on the floor, or buried below grade
  • Built-in triple outlet for installation flexibility
  • Includes fittings to connect to 2,” 3", or 4" pipe
  • Uses FCR1 field cut riser system for a maximum extension of 25"
  • Requires Certification

Specifications

ASME:
ASME A112.14.3
CSA Certified:
CSA B481.1
Capacity:
70 lb;64.9 lb Grease;1.3 gal Solid;10 gal Liquid
Collection:
Great Basin™
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fitting Size 1:
2 in
Fitting Size 2:
3 in
Fitting Sizes:
2 in x 3 in
Flow Rate:
20 gpm - 25 gpm
Height:
12 in
IAPMO Listed:
Yes
Length:
27 in
Material:
Plastic
Material Type:
HDPE, Polyethylene
Product Type:
Grease Interceptor
Width:
23 in