Grease Interceptor
Great Basin™ Grease Interceptor
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Rugged polyethylene tank
- Built-in Flow Control Cartridge™, easy to remove for cleaning
- Compact design that installs under sinks, on the floor, or buried below grade
- Built-in triple outlet for installation flexibility
- Includes fittings to connect to 2,” 3", or 4" pipe
- Uses FCR1 field cut riser system for a maximum extension of 25"
Specifications
- ASME:
- ASME A112.14.3
- Brand Model Compatibility:
- GB-50 and GB-75
- CSA Certified:
- CSA B481.1
- Capacity:
- 272.7 lb;175.6 lb Grease;1.9 gal Solid;40 gal Liquid
- Collection:
- Great Basin™
- End Connection 1:
- Plain End
- End Connection 2:
- FPT
- End Connections:
- Plain End x FPT
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Flow Rate:
- 50 gpm - 75 gpm
- Height:
- 21 in
- IAPMO Listed:
- Yes
- Length:
- 37 in
- Material:
- Plastic
- Material Type:
- HDPE, Polyethylene
- Product Type:
- Grease Interceptor
- Width:
- 28 in