This product requires certification to purchase.

You last purchased this on
 
Schier

Great Basin™

  • Fast #
  • Part #S402501701
  • Item #8329135
  • Manufacturer Part #4025-017-01
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Schier

Great Basin™

  • Fast #
  • Part #S402501701
  • Item #8329135
  • Manufacturer Part #4025-017-01
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Best-in-class certified grease capacity
  • 25% kitchen solids capacity
  • No flow control required, first in the industry certified to Type D of the ASME standard
  • Safety Star™ access restrictor prevents accidental entry
  • Rugged polyethylene tank
  • Fits through 36" doorways
  • Cast iron covers for outdoor installations, H-20 rated
  • Composite covers for indoor installations, traffic load rated
  • Uses CA2 adapter for below-grade installations with 24" corrugated pipe risers
  • Requires Certification

Specifications

CSA Certified:
CSA B481.1
Capacity:
439 lb
Collection:
Great Basin™
End Connection 1:
Plain End
End Connections:
Plain End
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Flow Rate:
50 gpm
Height:
28-1/2 in
IAPMO Listed:
Yes
Length:
37 in
Material:
Plastic
Material Type:
High Density Polyethylene
Product Type:
Grease Interceptor
Width:
32-1/4 in