Great Basin™
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Rugged polyethylene tank
- Safety Star™ access restrictor prevents accidental entry
- Standard cast iron covers for outdoor installations, H-20 rated
- Optional composite covers for indoor installations, traffic load rated
- Uses FCR2 field cut riser system for a maximum depth of 94"
Specifications
- CSA Certified:
- CSA B481.1
- Capacity:
- 6547 lb
- Collection:
- Great Basin™
- End Connection 1:
- Plain End
- End Connections:
- Plain End
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Flow Rate:
- 100 gpm
- Height:
- 77 in
- IAPMO Listed:
- Yes
- Length:
- 90 in
- Material:
- Plastic
- Material Type:
- HDPE, Polyethylene
- Product Type:
- Grease Interceptor
- Width:
- 68 in